Flush Lever in Brushed Gold
Lavrik Flush Lever in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits the Lavrik tank only
Specifications
- Application:
- Residential
- Collection:
- Lavrik
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Type:
- Lever
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242006984