1.28 gpf Two Piece Elongated Toilet with Reversible Tank and Brushed Nickel Handle, Less Toilet Seat
Lavrik 1.28 gpf Two Piece Elongated Toilet with Reversible Tank and Brushed Nickel Handle, Less Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHLA111006WH
Signature Hardware 1.28 gpf Reversible Toilet Tank in White
Part #SHLA111007WH
Signature Hardware Toilet Flush Lever in Brushed Nickel - Reversible
Part #SHLA111008BN
- Reversible tank allows for left hand or right hand installation
- Included 16'' stainless steel braided supply line
- 1.28 GPF
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Lavrik
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/2 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-7/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14 in