This product requires certification to purchase.

1.28 gpf Two Piece Elongated Toilet with Reversible Tank and Chrome Handle, Less Toilet Seat

Signature Hardware

Lavrik 1.28 gpf Two Piece Elongated Toilet with Reversible Tank and Chrome Handle, Less Toilet Seat

  • Fast #
  • Part #SHK559430
  • Item #11690148
  • Manufacturer Part #559430
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Lavrik 1.28 gpf Two Piece Elongated Toilet with Reversible Tank and Chrome Handle, Less Toilet Seat

  • Fast #
  • Part #SHK559430
  • Item #11690148
  • Manufacturer Part #559430
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reversible tank allows for left hand or right hand installation
  • Included 16'' stainless steel braided supply line
  • 1.28 GPF
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Lavrik
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/2 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-7/8 in
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-9/16 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14 in