This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Matte Black/Champagne Bronze

Signature Hardware

Lazzara 1-1/4 in. Cabinet Knob in Matte Black/Champagne Bronze

  • Fast #
  • Part #SH553197MBCHB
  • Item #10427373
  • Manufacturer Part #BP37535MBCZ
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 1-1/4 in. Cabinet Knob in Matte Black/Champagne Bronze

  • Fast #
  • Part #SH553197MBCHB
  • Item #10427373
  • Manufacturer Part #BP37535MBCZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Lazzara
Color Finish Category:
Bronze Tones
Color Finish Name:
Matte Black, Champagne Bronze
Depth:
1-3/16 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc
Shape:
Round
UPC:
026634345829
Width:
1-1/4 in