1-1/4 in. Cabinet Knob in Polished Nickel
Lazzara 1-1/4 in. Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
- For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
Documents
Specifications
- Collection:
- Lazzara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- UPC:
- 026634348844
- Width:
- 1-1/4 in