This product requires certification to purchase.

10-1/16 in. Center-to-Center Hammered Bar Cabinet Pull in Golden Champagne

Signature Hardware

Lazzara 10-1/16 in. Center-to-Center Hammered Bar Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553204GC
  • Item #10427533
  • Manufacturer Part #BP37542BBZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 10-1/16 in. Center-to-Center Hammered Bar Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553204GC
  • Item #10427533
  • Manufacturer Part #BP37542BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
10-1/16 in
Depth
1-5/8 in
Length
11-1/16 in
Width
9/16 in
Characteristics & Features
Collection
Lazzara
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne
Hardware Type
Cabinet Pull
Material
Zinc
Warranty & Product Information
UPC
026634346680