10-1/16 in. Pull in Brushed Gold
Lazzara 10-1/16 in. Pull in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Lazzara
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-5/8 in
- Length:
- 11-1/16 in
- Material:
- Zinc
- Width:
- 9/16 in