12 in. Center-to-Center Appliance Pull in Golden Champagne
Lazzara 12 in. Center-to-Center Appliance Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 12 in
- Collection:
- Lazzara
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 2-1/8 in
- Hardware Type:
- Appliance Pull
- Length:
- 13-1/4 in
- Material:
- Zinc
- UPC:
- 026634349483
- Width:
- 3/4 in