18 in. Center-to-Center Appliance Pull in Champagne Bronze
Lazzara 18 in. Center-to-Center Appliance Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 18 in
- Collection:
- Lazzara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-1/8 in
- Hardware Type:
- Appliance Pull
- Length:
- 19-1/4 in
- Material:
- Zinc
- UPC:
- 026634349568
- Width:
- 3/4 in