This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Golden Champagne

Signature Hardware

Lazzara 24 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #SH553208GC
  • Item #10427626
  • Manufacturer Part #BP37546BBZ
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 24 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #SH553208GC
  • Item #10427626
  • Manufacturer Part #BP37546BBZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
24
Collection:
Lazzara
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
2-1/8
Hardware Type:
Appliance Pull
Length:
25-1/4
Material:
Zinc
UPC:
026634347120
Width:
3/4