3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Lazzara 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
- For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
Documents
Specifications
- Center to Center:
- 3-3/4
- Collection:
- Lazzara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2
- Hardware Type:
- Cabinet Pull
- Length:
- 4-5/8
- Material:
- Zinc
- UPC:
- 026634348967
- Width:
- 9/16