5-1/16 in. Center-to-Center Cabinet Pull in Brushed Gold
Lazzara 5-1/16 in. Center-to-Center Cabinet Pull in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
- For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
Documents
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Lazzara
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-7/8 in
- Material:
- Zinc
- UPC:
- 026634349087
- Width:
- 9/16 in