This product requires certification to purchase.

5-1/16 in. Center-to-Center Brown Leather Bar Cabinet Pull in Satin Nickel

Signature Hardware

Lazzara 5-1/16 in. Center-to-Center Brown Leather Bar Cabinet Pull in Satin Nickel

  • Fast #
  • Part #SH553224RLSN
  • Item #10427874
  • Manufacturer Part #BP37538BRLG10
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 5-1/16 in. Center-to-Center Brown Leather Bar Cabinet Pull in Satin Nickel

  • Fast #
  • Part #SH553224RLSN
  • Item #10427874
  • Manufacturer Part #BP37538BRLG10
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/2 in
Length
5-7/8 in
Width
9/16 in
Characteristics & Features
Collection
Lazzara
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Warranty & Product Information
UPC
026634348257