This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Signature Hardware

Lazzara 6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553237CLGC
  • Item #10428056
  • Manufacturer Part #BP37539CNLBBZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #SH553237CLGC
  • Item #10428056
  • Manufacturer Part #BP37539CNLBBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Falls Church, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • For our leather care instructions, please see our https://www.signaturehardware.com/ideas-buying-guide-cabinet-hardware.html/ Hardware Buying Guide.
  • Requires Certification

Documents


Specifications

Center to Center:
6-5/16 in
Collection:
Lazzara
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Length:
7-1/8 in
Material:
Zinc
UPC:
026634349131
Width:
9/16 in