This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

You last purchased this on
 
Signature Hardware

Lazzara 8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553203CPMB
  • Item #10427508
  • Manufacturer Part #BP3754126MB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lazzara 8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553203CPMB
  • Item #10427508
  • Manufacturer Part #BP3754126MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
8-13/16 in
Collection:
Lazzara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-5/8 in
Hardware Type:
Cabinet Pull
Length:
9-13/16 in
Material:
Zinc
Width:
9/16 in