This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

Signature Hardware

Lazzara 8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553215BLCP
  • Item #10427734
  • Manufacturer Part #BP37541BL26
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lazzara 8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH553215BLCP
  • Item #10427734
  • Manufacturer Part #BP37541BL26
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
8-13/16 in
Collection:
Lazzara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Length:
9-11/16 in
Material:
Zinc
UPC:
026634347571
Width:
9/16 in