Rectangular Cabinet Knob in Antique Brass
Leaf Rectangular Cabinet Knob in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Leaf
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-7/8 in
- Material:
- Brass
- Shape:
- Rectangular
- UPC:
- 781889579718
- Width:
- 1-22/25 in