24 x 32 in. Surface Mount Medicine Cabinet in Aluminum
Leda 24 x 32 in. Surface Mount Medicine Cabinet in Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- USB & electric socket, input voltage: 120V60Hz output voltage: 12VDC input voltage:120V60Hz Output voltage:12VDC
- Magnifying mirror on inside Door
- Touch Sensor
- Durable French cleat hanging system
- Wireless speaker
- Mirror panels
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Leda
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Color Temperature:
- 3000
- Depth:
- 5-3/8 in
- GSA Approved:
- No
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 856
- Material:
- Aluminum
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Power Source:
- Hardwired
- Shelf Length:
- 22-5/8 in
- Size:
- 32 in x 24 in x 5-3/8 in
- UL Listed:
- No
- Volts:
- 12/120V
- Weight:
- 55 lb
- Width:
- 24 in