53-1/4 x 32 in. Surface Mount Medicine Cabinet in Aluminum
Leda 53-1/4 x 32 in. Surface Mount Medicine Cabinet in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Touch Sensor
- USB & electric socket, input voltage: 120V60Hz output voltage: 12VDC input voltage:120V60Hz Output voltage:12VDC
- Magnifying mirror on inside Door
- Mirror panels
- Wireless speaker
- Durable French cleat hanging system
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Leda
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Color Temperature:
- 3000
- Depth:
- 5-3/8
- GSA Approved:
- No
- Glass Type:
- Tempered
- Height:
- 32
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 1713
- Material:
- Aluminum
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Shelves:
- 6
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shelf Length:
- 16-3/4
- Size:
- 32 in x 53-1/4 in x 5-3/8 in
- UL Listed:
- No
- UPC:
- 781889676189
- Width:
- 53-1/4