59 in. Freestanding Bathtub with Center Drain in White
Leith 59 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Basin Depth:
- 15 in
- Basin Length:
- 36-1/2 in
- Basin Width:
- 15-3/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 58.1 gal
- Collection:
- Leith
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 59 in
- Overall Width:
- 31-3/4 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15 in
- UPC:
- 781889861592
- Weight:
- 99.23 lb
- Width:
- 31-3/4 in