This product requires certification to purchase.

70 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Leith 70 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474750
  • Item #9379036
  • Manufacturer Part #474750
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Leith 70 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474750
  • Item #9379036
  • Manufacturer Part #474750
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain. Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
17-1/2
Basin Length:
48
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
71.3 gal
Clawfoot Included:
No
Collection:
Leith
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
70
Material:
Plastic
NSF Certified:
No
Origin:
Global
Overall Length:
70
Overall Width:
31-3/4
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Soaking Depth:
14-3/4
UL Listed:
No
UPC:
781889741672
Weight:
128
Width:
31-3/4