This product requires certification to purchase.

67 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Leland 67 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484654
  • Item #10196522
  • Manufacturer Part #484654
5 out of 5 Customer Rating
Brand image
Signature Hardware

Leland 67 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484654
  • Item #10196522
  • Manufacturer Part #484654
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Measurements are +/- 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Recommended Accessories


Specifications

Basin Depth:
15-1/2
Basin Length:
40-1/2
Basin Width:
16-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
72.6 gal
Collection:
Leland
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67
Overall Width:
32
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
15-1/2
Type:
SH484654
UPC:
781889965436
Weight:
112.46