Solid Brass Cabinet Pull in Satin Black
Lemos Solid Brass Cabinet Pull in Satin Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass
Documents
Specifications
- Collection:
- Lemos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 781889841396
- Width:
- 4-3/8 in