This product requires certification to purchase.

67 x 30-11/16 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

Signature Hardware

Lena 67 x 30-11/16 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH484725
  • Item #10131400
  • Manufacturer Part #484725
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Lena 67 x 30-11/16 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH484725
  • Item #10131400
  • Manufacturer Part #484725
4.5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Black Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drain not included.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
18-3/4 in
Basin Length:
43-3/4 in
Basin Width:
16-3/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
47 gal
Clawfoot Color Finish:
Black
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Lena
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Number of Occupants:
1
Origin:
Global
Overall Height:
27-15/16 in
Overall Length:
67 in
Overall Width:
30-11/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
15-1/2 in
UPC:
781889926024
Weight:
390.06 lb