72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Slate Blue
Lena 72 x 30-1/2 in. Freestanding Bathtub Offset Drain in Slate Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 72 in x 30-1/2 in
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
- Drain is located in offset center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 54 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 54 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Blues
- Color Finish Name:
- Slate Blue
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron, Porcelain Enamel
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 28-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 30-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- UPC:
- 781889450949
- Weight:
- 541 lb