72 x 30-1/2 in. Freestanding Bathtub with Offset Drain in Slate Blue and Black Clawfoot
Lena 72 x 30-1/2 in. Freestanding Bathtub with Offset Drain in Slate Blue and Black Clawfoot
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
- The paint used for this tub is lead free.
- Signature Hardware: Slate Blue is comparable to Pantone 5415 and Sherwin-Williams Labradorite 7619. Due to computer monitor settings, actual product color may vary slightly from photos.
Specifications
- Application:
- Residential
- Basin Depth:
- 18-1/4
- Basin Length:
- 54
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 54 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Blues
- Color Finish Name:
- Slate Blue
- Drain Included:
- Yes
- Drain Location:
- Offset
- Drain Opening:
- 2
- Faucet Included:
- No
- Height:
- 28-1/2
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 72
- Overall Width:
- 30-1/2
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4
- UPC:
- 781889808306
- Weight:
- 541