72 x 30-1/2 in. Freestanding Bathtub with Rear Center Drain in White
Lena 72 x 30-1/2 in. Freestanding Bathtub with Rear Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 72 in x 30-1/2 in
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 51-3/16 in
- Basin Width:
- 17-11/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 54 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center, Rear
- Faucet Included:
- No
- Height:
- 28-1/2 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 30-1/2 in
- Overflow Included:
- No
- Soaking Depth:
- 14 in
- WaterSense Labeled:
- No
- Weight:
- 543 lb