This product requires certification to purchase.

72 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH312541
  • Item #7600445
  • Manufacturer Part #312541
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH312541
  • Item #7600445
  • Manufacturer Part #312541
5 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Polished Brass Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 72 in x 30-1/2 in
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
51-3/16
Basin Width:
17-11/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
54 gal
Clawfoot Color Finish:
Polished Brass
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Lena
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Cast Iron, Porcelain Enamel
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
28-1/2
Overall Length:
72
Overall Width:
30-1/2
Overflow Included:
Yes
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
14
UL Listed:
No
UPC:
781889428917
Weight:
543