72 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly
Lena 72 x 30-1/2 in. Freestanding Clawfoot Bathtub with Center Drain in White - Less Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
Specifications
- Application:
- Residential
- Basin Depth:
- 18-1/2
- Basin Length:
- 51-3/16
- Basin Width:
- 17-11/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 54 gal
- Clawfoot Color Finish:
- Matte Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Height:
- 28-1/2
- Overall Length:
- 72
- Overall Width:
- 30-1/2
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14
- UPC:
- 781889810439
- Weight:
- 543