This product requires certification to purchase.

72 x 30-1/2 in. Freestanding Bathtub Offset in Dark Grey with Chrome Clawfoot

Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Bathtub Offset in Dark Grey with Chrome Clawfoot

  • Fast #
  • Part #SH475962
  • Item #9429256
  • Manufacturer Part #475962
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Lena 72 x 30-1/2 in. Freestanding Bathtub Offset in Dark Grey with Chrome Clawfoot

  • Fast #
  • Part #SH475962
  • Item #9429256
  • Manufacturer Part #475962
4.4 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Chrome Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The paint used for this tub is lead free.
  • Signature Hardware: Dark Grey is comparable to Pantone 431 and Sherwin-Williams Web Grey 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Signature Hardware: Medium Grey is comparable to Pantone Cool Grey 7 and Sherwin-Williams Acier 9170. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Requires Certification
Dimensions & Measurements
Basin Length
54 in
Basin Width
18-1/2 in
Capacity
54 gal
Drain Opening
2 in
Height
28-1/2 in
Overall Height
28-1/2 in
Overall Length
72 in
Overall Width
30-1/2 in
Soaking Depth
18 in
Weight
541 lb
Width
30-1/2 in
Included Components
Clawfoot Included
Yes
Drain Included
Yes
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Clawfoot Color Finish
Chrome
Collection
Lena
Color Finish Category
Greys
Color Finish Name
Dark Grey
Drain Location
Offset
Installation Type
Freestanding
Material
Cast Iron
Overflow Type
Daisy Wheel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
781889810781