16-3/4 in. Grab Bar in Chrome
Lenoir 16-3/4 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base plates measure 2-1/8" diameter.
- 1" diameter tubing.
- Concealed mounting screws.
- 250 lb. weight limit.
- Not to be mounted on drywall, sheetrock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
Specifications
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Lenoir
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 16-3/4 in
- Material:
- Brass
- PipeTubing Size:
- 1 in
- Projection:
- 5 in
- UPC:
- 781889502600
- Weight Capacity:
- 250 lb