This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

Signature Hardware

Lentz 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHLZ18TBBG
  • Item #12270915
  • Manufacturer Part #SHLZ18TBBG
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHLZ18TBBG
  • Item #12270915
  • Manufacturer Part #SHLZ18TBBG
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Signature-Hardware's 10 year limited manufacturer warranty and a 5 year limited commercial warranty
  • Metal construction for strength and durability
  • Includes mounting hardware
  • Easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
20-3/16 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242079216
Width:
20-3/16 in