This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Signature Hardware

Lentz 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHLZ24TBMB
  • Item #9059790
  • Manufacturer Part #SHLZ24TBMB
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHLZ24TBMB
  • Item #9059790
  • Manufacturer Part #SHLZ24TBMB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4
CARB OTC LEED Compliant:
No
Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8
UPC:
781889412404
Width:
3-1/8