This product requires certification to purchase.

Deck Plate in Polished Brass

Signature Hardware

Lentz Deck Plate in Polished Brass

  • Fast #
  • Part #SHLZ4DPPB
  • Item #9894312
  • Manufacturer Part #SHLZ4DPPB
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Deck Plate in Polished Brass

  • Fast #
  • Part #SHLZ4DPPB
  • Item #9894312
  • Manufacturer Part #SHLZ4DPPB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Deck plate can be used to hide the unused mounting holes.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lentz
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Length:
6-1/8
Material:
Metal
UPC:
781889897836
Width:
2-1/4