Deck Plate in Polished Nickel
Lentz Deck Plate in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Deck plate can be used to hide the unused mounting holes.
Specifications
- Application:
- Residential
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Length:
- 6-1/8 in
- Material:
- Metal
- UPC:
- 781889897898
- Width:
- 2-1/4 in