Handle in Brushed Nickel
Lentz Handle in Brushed Nickel
Frequently Purchased Together
Product Details
- Faucet body sold separately.
- Lever handle only.
Specifications
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- WaterSense Labeled:
- No