Handle in Matte Black
Lentz Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Knob handle only.
- Trim plate sold separately.
Specifications
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- UPC:
- 781889412831
- WaterSense Labeled:
- No