This product requires certification to purchase.

Lever Handle for Roman Tub Faucet in Brushed Gold

Signature Hardware

Lentz Lever Handle for Roman Tub Faucet in Brushed Gold

  • Fast #
  • Part #SHLZ4RTLEVBG
  • Item #10845121
  • Manufacturer Part #498622
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Lever Handle for Roman Tub Faucet in Brushed Gold

  • Fast #
  • Part #SHLZ4RTLEVBG
  • Item #10845121
  • Manufacturer Part #498622
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Lentz
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889999684