This product requires certification to purchase.

Lever Handle for Thermostatic Valve Trim in Matte Black

Signature Hardware

Lentz Lever Handle for Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #SHLZTSTLEVMB
  • Item #10845147
  • Manufacturer Part #498633
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Lever Handle for Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #SHLZTSTLEVMB
  • Item #10845147
  • Manufacturer Part #498633
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889999905
Valve Trim Type:
Thermostatic