This product requires certification to purchase.

Lever Handle in Matte Black

Signature Hardware

Lentz Lever Handle in Matte Black

  • Fast #
  • Part #SHLZFSTFLEVMB
  • Item #9059871
  • Manufacturer Part #SHLZFSTFLEVMB
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Lever Handle in Matte Black

  • Fast #
  • Part #SHLZFSTFLEVMB
  • Item #9059871
  • Manufacturer Part #SHLZFSTFLEVMB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faucet body only.
  • Handle sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
Application:
Residential
CSA Certified:
CSA B125.1 2018
Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UPC:
781889412909
WaterSense Labeled:
No