This product requires certification to purchase.

One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

Signature Hardware

Lentz One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

  • Fast #
  • Part #SHK476235
  • Item #9436698
  • Manufacturer Part #476235
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

  • Fast #
  • Part #SHK476235
  • Item #9436698
  • Manufacturer Part #476235
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • 1/2" Slip-fit connection tub spout.
  • Optional Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
Length:
12 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Diverter
Spray Type:
Rainfall
Trim Only:
No
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes