One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Lentz One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Product Details
This product includes
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
Signature Hardware Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Part #SHLZ8010LHZBN
Signature Hardware Handle in Brushed Nickel
Part #SHLZPBKNOBZBN
- Optional pressure balance rough-in valve:Pressure balance valve with integral stops.One-piece cartridge design for ease of maintenance.Back-to-back capability.Ceramic disc valve cartridge.Cast bronze valve body.Adjustable temperature limit stop.Quick remove plaster guard.Easy mounting brackets.
- Water supply elbow:1/2" Female wall connection.1/2" Male hose connection.
- Brass constructed shower arm.
- Easy clean rubber nozzles.
- Brass ball-joint.
- Single function shower head (full spray).
- Metal handle.
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes