One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Lentz One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHRSB820RGZBN
Signature Hardware Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Part #SHLZ8010LHZBN
Signature Hardware Handle in Brushed Nickel
Part #SHLZPBKNOBZBN
Signature Hardware 12 SHWR ARM F/ RNSHWR W/ ESC BN
Part #SHRSA123ZBN
- Single function shower head (full spray).
- Easy clean rubber nozzles.
- Metal handle.
- Back-to-back capability.
- Optional Rough-in Valve: Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance.
- Brass constructed shower arm.
- Brass ball-joint.
- Cast bronze valve body.
- Ceramic disc valve cartridge.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Shape:
- Round
- Shower Arm Reach:
- 11-5/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes