Robe Hook in Brushed Nickel
Lentz Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/8 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Hooks:
- 1
- UPC:
- 781889413104
- Width:
- 2-1/8 in