Roman Tub Faucet and Hand Shower in Brushed Nickel with Lever Handles
Lentz Roman Tub Faucet and Hand Shower in Brushed Nickel with Lever Handles
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware Lever Handle for Roman Tub Faucet in Brushed Nickel
Part #SHLZ4RTLEVZBN
- 4-hole installation.
- Spout max. flow rate: 15.6 gpm (59.0 L/min) max @ 80 psi.
- Hand shower max. flow rate: 1.75 gpm (6.6 L/min) @ 80 psi.
- Lift rod diverter to handshower.
- Handshower includes factory installed backflow prevention check valve.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 15.6 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-7/16 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 5-7/16 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- Tub Spout Type:
- Diverter
- Width:
- 10-3/8 in