This product requires certification to purchase.

Roman Tub Faucet in Brushed Gold (Trim Only)

Signature Hardware

Lentz Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHLZ4RTLHGBG
  • Item #10845125
  • Manufacturer Part #498618
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHLZ4RTLHGBG
  • Item #10845125
  • Manufacturer Part #498618
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
15.6 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Height:
10-7/16 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-7/16 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
Tub Spout Type:
Diverter
UPC:
781889999721
WaterSense Labeled:
Yes
Width:
10-3/8 in