This product requires certification to purchase.

Round Closed Towel Ring in Brushed Gold

Signature Hardware

Lentz Round Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHLZTRBG
  • Item #9059890
  • Manufacturer Part #SHLZTRBG
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Round Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHLZTRBG
  • Item #9059890
  • Manufacturer Part #SHLZTRBG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
2-1/2 in
Height
7-1/4 in
Length
6-1/2 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Lentz
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Zinc
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889413036