This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

Signature Hardware

Lentz Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SHLZTRCP
  • Item #9059781
  • Manufacturer Part #SHLZTRCP
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #SHLZTRCP
  • Item #9059781
  • Manufacturer Part #SHLZTRCP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8
CARB OTC LEED Compliant:
No
Collection:
Lentz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/2
Material:
Zinc
NSF Certified:
No
Ring Type:
Closed
Shape:
Round
UPC:
781889412343