This product requires certification to purchase.

Shower System with 3 Body Sprays and Hand Shower in Brushed Nickel

Signature Hardware

Lentz Shower System with 3 Body Sprays and Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK498506
  • Item #11524351
  • Manufacturer Part #498506
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Shower System with 3 Body Sprays and Hand Shower in Brushed Nickel

  • Fast #
  • Part #SHK498506
  • Item #11524351
  • Manufacturer Part #498506
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Metal handles.
  • Single function shower head (full spray) with easy-clean silicone nozzles.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Adjustable angle for hand shower mount. Body spray jet swivels with a 3-9/16" surface area.
  • Body spray flow rate: 2.5 gpm (9.5L/min) max @ 80 psi.
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Valve Trim Type:
Transfer & Diverter, Thermostatic, Volume Control