Single Handle Diverter Valve Trim in Brushed Gold (Trim Only)
Lentz Single Handle Diverter Valve Trim in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Available single-function diverter valve Cartridge restricts water flow to one outlet at a time
- Must be installed in accordance with provided installation instructions
- Easily switch between shower functions with the Lentz in-wall shower diverter
- Comfortable to use, its minimalist design features a single lever that comes in a smooth texture, perfect for sleek and modern spaces
- Its durable brass build resists corrosion and ensures many years of use and style
- Select your favorite finish to best complement your bathroom
- Metal handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4-3/8 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No